Carhartt
Men's Black Cotton Coat size XLT
Mfr # C003-BLK XLG TLL
Zoro # G4637796
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 4
- Insulated Yes
- Number of Inside Pockets 2
- Color Black
- Lining Material Quilted Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (28-360)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (N96793M)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 5XL (J140-BLK 5XL REG)
- Carhartt Workwear