Carhartt
Men's Black Cotton Hooded Duck Jacket size 2XL
Mfr # J140-BLK XXL REG
Zoro # G4638033
original price:
$108.99
8% off
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 26 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Drainage Mat, 30 In W x 5 Ft L, 1 In Thick 620S3060BL
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Green 10033655
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: S, 12 Pairs/PK I2822/S
- HONEYWELL NORTH Hard Hat Suspension, Nylon, 4 pt., Pinlock A79S2
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XL J140-BLK XLG REG
- CARHARTT Men's Black Cotton Duck Coat size 3XL C003-BLK 3XL REG
- CARHARTT Blue Cotton Duck Coat size L C003-DNY LRG REG
- CARHARTT Men's Brown Cotton Coat size 4XL C003-BRN 4XL REG
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall J140-BLK MED TLL
- CARHARTT Men's Black Cotton Duck Coat size L C003-BLK LRG REG
- CARHARTT Blue Cotton Duck Jacket size M J140-DNY MED REG
- Carhartt Workwear