Carhartt
Men's Brown Cotton Coat size 3XLT
Mfr # C003-BRN 3XL TLL
Zoro # G3865626
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 12 oz
- Number of Inside Pockets 2
- Material 100% Ring Spun Cotton Duck
- Insulated Yes
- Lining Material Quilted Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, M (KP13NVRGM)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- BANNER STAKES Belt Barrier, 30 ft. L, Closed for Maint (MH5006)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XL (J140-BLK XXL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 4XL (J140-BRN 4XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XL (J140-BRN 3XL REG)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- Carhartt Work Jackets & Coats