Carhartt
Men's Brown Cotton Duck Coat size XLT
Mfr # C003-BRN XLG TLL
Zoro # G4637814
Free Shipping & Returns
$127.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 39 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Red, 1-3/4"H (7031)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- DIAMOND VISIONS Max Force Bandana Assorted Colors One Size Fits All (11-1203)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L Tall (J140-BLK LRG TLL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size S (J140-BLK SML REG)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- Carhartt Workwear and Protective Clothing