Shop CARHARTT

Mens FR Hooded Insulated Jacket, 13oz 100% Cotton FR Duck, Carhartt Brown, M

  • Mfr # 107076-BRNMREG

  • Zoro # G216261353


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
13oz
Material
100% Cotton FR Duck
Closure Type
Zipper
Lining Material
Twill
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107076-BRNMREG
Zoro #
G216261353
UPC #
197219713828
Country of Origin
Nicaragua

Dimensions

Size
M
Size - Body Type
Regular
Maximum Chest Size
40 in
Length
28 1/2 in
Minimum Chest Size
37 in

Details

Item
FR Hooded Insulated Jacket
Color
Carhartt Brown
Fabric Weight
13oz
Material
100% Cotton FR Duck
Closure Type
Zipper
Lining Material
Twill
Insulated
Yes
Cuff Style
Rib-Knit Cuffs
Gender
Men's
Total Number of Pockets
4
Insulated for Cold Conditions
Yes
Arc Flash PPE Category
4
Includes Hood Drawstrings
Yes
Standards
NFPA 2112, NFPA 70E, UL Classified
Closure Features
Storm Flap
Garment Type
Jacket
Number of Inside Pockets
2
Includes Hood
Yes
Collar Style
Hooded
ATPV Rating
45 cal/sq cm
Number of Outside Pockets
2
Material Trade Name
Carhartt FR
Includes Thumb Hole
No
Zipper Material
Brass
High-Visibility
No
Back Stripe Pattern
None
Moisture-Wicking
No
Includes Lining
Yes
Hood Style
Attached
Compatible with Series
Universal Fit
Water Resistant
No
ANSI Class
Not Rated

Description

Jacket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.