Men's Hooded Jacket, 100% Cotton, Zipper, Gray, 4XL

  • Mfr # 104050-GVL4XLREG

  • Zoro # G305657906


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104050-GVL4XLREG
Zoro #
G305657906
UPC #
192776969640
Country of Origin
India

Dimensions

Size
4XL
Size-Body Type
Regular
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
Hooded Jacket
Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Cuff Style
Rib-Knit Storm
Number of Inside Pockets
2
Number of Outside Pockets
2
Features
Triple-Stitched Main Seams, Cordura-Reinforced Sleeve Hems, Elbow Pleats, Full Zip Front, Internal Rib-Knit Storm Cuffs, (2) Inner Pockets, (2) Lined Front Pockets One with Pen Stall
Hood Style
Attached
Style
Jacket
Insulated for Cold Conditions
Yes
Insulation Material
Thinsulate
Reversable
No
Garment Type
Jacket
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Warm Like Colors, Steam Iron Shell Only, Tumble Dry On Medium
Water-Resistant
No
Includes Lining
Yes
Includes Hood
Yes
Includes Removable Liner
No
Wind-Resistant
No
Waist Style
Open
Temperature Rating
Down to 32 Degrees F
Collar Style
Hooded
Hood Features
Attached Hood with Inner Drawcord and Cord-Lock, Full Zip Front
Front Closure Type
Zipper

Description

Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Gray, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.