Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Green, XL
Mfr # K126-BLMXLREG
Zoro # G705657643
product price:Â $27.99
/eaKey Features
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K126-BLMXLREG
Zoro #
G705657643
UPC #
195836050852
Country of Origin
Guatemala
Dimensions
Size
XL
Size-Body Type
Regular
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Details
Item
Long Sleeve Pocket T-Shirt
Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Gender
Men's
Style
T-Shirt
Pattern
Solid
Number of Outside Pockets
1
Wind-Resistant
No
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Reinforced Locations
No
Water-Resistant
No
Tag-less
Yes
Pocket Locations
Left Chest
Collar Style
Crew-Neck
Moisture-Wicking
No
Cuff Style
Rib-Knit
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Green, Sleeve Type Long, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.