Shop CARHARTT

Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Orange, 5XL

  • Mfr # K126-BOG5XLTLL
  • Zoro # G605657538

product price: 
$
29.99
/ea

Key Features

Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K126-BOG5XLTLL
Zoro #
G605657538
UPC #
195836051392
Country of Origin
Guatemala
Item
Long Sleeve Pocket T-Shirt
Color
Orange
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Gender
Men's
Pattern
Solid
Number of Outside Pockets
1
Style
T-Shirt
Tag-less
Yes
Moisture-Wicking
No
Cuff Style
Rib-Knit
Collar Style
Crew-Neck
Water-Resistant
No
Wind-Resistant
No
Pocket Locations
Left Chest
Reinforced Locations
No
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Shell Material
100% Cotton
Wire Color
Orange
Container Type
T-Shirt
Sensor Body Style
T-Shirt
Traction Material
100% Cotton

Dimensions

Size
5XL
Size-Body Type
Tall
Minimum Chest Size
62 in
Maximum Chest Size
64 in
Fits Chest Size
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Long, Size 5XL, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.