Shop CARHARTT
See all product information
Create Account
Men's Quarter Zip Mock Neck Shirt, 40% Polyester, 60% Cotton, Zipper, 1 Pocket(s), Navy, XL
- Mfr # 104255-I26XLREG
- Zoro # G705657681
product price:Â
$
34.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Fit
Relaxed Fit
Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104255-I26XLREG
- Zoro #
- G705657681
- UPC #
- 195836047739
- Country of Origin
- Guatemala
- Item
- Quarter Zip Mock Neck Shirt
- Color
- Navy
- Material
- 40% Polyester, 60% Cotton
- Fabric Weight
- 5.75 oz
- Fit
- Relaxed Fit
- Pockets
- 1
- Features
- Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
- Gender
- Men's
- Closure Type
- Zipper
- Pattern
- Solid
- Style
- T-Shirt
- Number of Outside Pockets
- 1
- Ultraviolet Protection Factor
- 25
- Cuff Style
- Open
- Collar Style
- Mock-Neck
- Wind-Resistant
- No
- Pocket Locations
- Left Chest
- Water-Resistant
- Yes
- Tag-less
- Yes
- Cleaning and Care Instructions
- Cool Iron, Do Not Dry Clean, Do Not Iron Ornamentation, Do Not Use Fabric Softeners, Machine Wash Cold with Like Colors, Non-Chlorine Bleach, Tumble Dry Low
- Front Closure Type
- Zipper
- Moisture-Wicking
- Yes
- Application
- Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
- Type
- T-Shirt
Description
Quarter Zip Mock Neck Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.75 oz, Front Closure Type Zipper, Number of Outside Pockets 1, Fit Relaxed Fit, Color Navy, Sleeve Type Long, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.