Men's Wellington Boot, 10 1/2 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 10.5 M

  • Zoro # G4867317


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 10.5 M
Zoro #
G4867317
UPC #
847816025748
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Height
10 in
Footwear Width
Medium
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Style
Wellington Boot
Footwear Shank Type
Steel
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.41
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Atteched Welted
Insole System
Removable
Upper Boot Material
All Leather
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather, Urethane Coated Leather
Predominant Footwear Color
Black
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Insulated
Yes
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Max. Heat Rating
392 Degrees F
Liner Material
Black Cat
Oil Resisting Sole
Yes
Last Number or Name
AC696ST
Insulation Type
LiteFire
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Insulation Weight
400 g
Standards
ASTM F2413-18
Shank Material
Steel
Completely Non Metallic
No
Static Dissipative
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Wet
0.39
For Outdoor Traction
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
CMP1259
Heat Resistant
No
Upper Color
Black, Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Slip Resistant
No
Non-Marking Upper
No
Insulation Technology
LiteFire(R)
Closure
Slip On
Construction
Direct Attached, Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Wellington Boot
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
400 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Black Cat
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.