Men's Wellington Boot, 12 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 12 W

  • Zoro # G4867256


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 12 W
Zoro #
G4867256
UPC #
847816025885
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Height
10 in
Heel Height
1/2 in
Footwear Width
Wide
Size (PRINT)
12
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
Max. Heat Rating
392 Degrees F
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Slip On
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Construction Type
Direct Atteched Welted
Puncture Resistant Insole
No
Removable Insole
Yes
Waterproof Type
Full Bootie
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Satra Slip Test Results- Dairy Tile Wet
0.41
Conductive
No
Insulation Type
LiteFire
Oil Resisting Sole
Yes
Insole System
Removable
CSA Footwear Standard
Not Specified
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
Yes
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Completely Non Metallic
No
Wide Toe Cap
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
Liner Material
Black Cat
Electrical Hazard Rated
Yes
Insulation Weight
400 g
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Material Description
Leather, Urethane Coated Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
CMP1259
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Black, Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Closure
Slip On
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Insulation Technology
LiteFire(R)
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
Style Family
Wellington Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Insulation Weight (PRINT)
400 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Black Cat
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.