Men's Western Boot, 12 M, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 12M

  • Zoro # G4859504


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1200 12M
Zoro #
G4859504
UPC #
847816019631
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
11 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metatarsal Guard
No
Footwear Construction Type
Direct Attached Welted
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.44
Non-Marking Sole
No
Insole System
Removable
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Toe Shape
Round
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Removable Insole
Yes
Last Number or Name
AC696ST
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Shank Type
Steel
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
0.41
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.35
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Waterproof Type
Full Bootie
Predominant Footwear Color
Brown
Max. Heat Rating
392 Degrees F
Liner Material
Synthetic Fabric
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Style
Western Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Static Dissipative
No
Ninety Degree Heel
Yes
For Outdoor Traction
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Series
CMP1200
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Closure
Slip On
Insole Technology
Removable
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
Style Family
Western Boot
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.