Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 9D

  • Mfr # A8815-9D

  • Zoro # G622925757


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Textile
Outsole Material
Rubber
Metatarsal Guard (Yes, No)
No
Closure Type
Lace Up
Style Number
A8815
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8815-9D
Zoro #
G622925757
UPC #
810151187853
Country of Origin
China

Dimensions

Footwear Width
D
Size
9
Width
D

Details

Liner Material
Textile
Outsole Material
Rubber
Metatarsal Guard (Yes, No)
No
Closure Type
Lace Up
Style Number
A8815
Item
Boot
Waterproof
Yes
Upper Material
Leather
Removable Insole
Yes
Toe Type
Aluminum
Gender
Men
Series
Blacksmith
Standards
AT, EH, WP, SR
Midsole Material
EVA
Color
Medium Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.