Men's Western Boot, 9 W, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 9W

  • Zoro # G4859382


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1200 9W
Zoro #
G4859382
UPC #
847816019679
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Height
11 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Mark II Slip Test Results- Dairy Tile Oily
0.35
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Non-Marking Sole
No
Upper Material Description
Leather
Conductive
No
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.44
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Slip On
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Shank Material
Steel
Toe Shape
Round
Last Number or Name
AC696ST
Max. Heat Rating
392 Degrees F
Footwear Style
Western Boot
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Footwear Construction Type
Direct Attached Welted
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
0.41
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Boot Material
All Leather
Waterproof Type
Full Bootie
Ninety Degree Heel
Yes
For Outdoor Traction
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
CMP1200
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
Yes
Closure
Slip On
Style Family
Western Boot
Insole Technology
Removable
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Direct Attached, Welted
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.