Womens Insulated Bib Overall, 12oz 100% Washed Cotton Duck, Navy, S Regular

  • Mfr # 104049-I26

  • Zoro # G802189566


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
100% Washed Cotton Duck
Lining Material
Quilted Nylon
Gender
Women's
Insulated
Yes
Fabric Weight
12oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104049-I26
Zoro #
G802189566
UPC #
192776478777
Country of Origin
India

Dimensions

Size
S

Details

Item
Insulated Bib Overall
Material
100% Washed Cotton Duck
Lining Material
Quilted Nylon
Inseam
Regular
Gender
Women's
Insulated
Yes
Fabric Weight
12oz
Color
Navy

Description

OR4049 W RlxdFit WshDck Ins Bib Ovrll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.