Short Sleeve Plaid Shirt, 0.772 lb Fired Brick, 3XL

  • Mfr # 105702-2253XLREG

  • Zoro # G509129810


product price: $30.55
/ea

Key Features

Fabric Weight
0.772 lb
Features
Loose Fit
Lining Material
Unlined
Type
Button Down
Size-Body Type
Reg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105702-2253XLREG
Zoro #
G509129810
UPC #
195836543262
Country of Origin
India

Dimensions

Size
3XL
Size-Body Type
Reg

Details

Item
Short Sleeve Plaid Shirt
Color
Fired Brick
Fabric Weight
0.772 lb
Features
Loose Fit
Lining Material
Unlined
Type
Button Down

Description

Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.