Shop CARHARTT

WellingtonBoot, DarkBrown, Women's, 9, M, PR

  • Mfr # FQ1425-W
  • Zoro # G824972559

product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Chain Saw Cut-Resistant
No
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Footwear Style
Wellington Boot
Ninety-Degree Heel
Yes
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1425-W
Zoro #
G824972559
UPC #
840295836911
Country of Origin
Cambodia

Dimensions

Width
M
Heel Height
1/2 in
Size
9
Overall Height
11 in

Details

Chain Saw Cut-Resistant
No
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Footwear Style
Wellington Boot
Ninety-Degree Heel
Yes
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.83
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Liner Technology
FastDry(R)
Metatarsal Guard
No
All-Leather Upper
Yes
Style Number
FQ1425-W
Includes Shank
Yes
Toe Cap Material
Composite
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Color
Dark Brown
Puncture-Resistant Sole
No
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
Yes
Heel Definition
Defined Heel
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Gender
Women's
Insole Material
Polyurethane
Upper Material
Leather
Insulated
No
Liner Material
Synthetic Fabric
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Slip-Resistance Value - SATRA Heel - Dry
0.96
Midsole Material
EVA
Insole Technology
INSITE(R) Footbed
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Item
Wellington Boot
Wire Color
Dark Brown

Description

Wellington Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number FQ1425-W, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.