Women's Chelsea Boot, 8 1/2 M, Brown, FN6294-W

  • Mfr # FN6294-W 8.5M

  • Zoro # G416526016


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Electrical Hazard Rated
Yes
Gender
Women's
Removable Insole
Yes
Style Number
FN6294-W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN6294-W 8.5M
Zoro #
G416526016
UPC #
840295824802
Country of Origin
China

Dimensions

Width
M
Size
8 1/2
Overall Height
6 in

Details

Wide Toe Cap
No
Electrical Hazard Rated
Yes
Gender
Women's
Removable Insole
Yes
Style Number
FN6294-W
Waterproof
No
Metatarsal Guard
No
Conductive
No
Non Metallic Upper
Yes
Upper Material
Leather
Static Dissipative
No
Outsole Material
Rubber
Toe Shape
Round
For Outdoor Traction
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Shank Material
Steel
Liner Material
Fabric
Color
Brown
Item
Chelsea Boot
Midsole Material
EVA
Insulated
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Style Family
Chelsea Boot
Insole Technology
Anti-Fatigue, Dual Density, Removable Insole
Puncture-Resistant Sole
No
Construction
Cemented
Closure
Slip On
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Midsole Technology
Insite Footbes
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family Chelsea Boot, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number FN6294-W, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.