
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 11 - 6E
Mfr # A8815-11-6E
Zoro # G422925452
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Upper Material
Leather
Metatarsal Guard (Yes, No)
No
Style Number
A8815
Standards
AT, EH, WP, SR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-11-6E
Zoro #
G422925452
UPC #
810151188171
Country of Origin
China
Dimensions
Footwear Width
6E
Size
11
Width
6E
Details
Gender
Men
Upper Material
Leather
Metatarsal Guard (Yes, No)
No
Style Number
A8815
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Removable Insole
Yes
Series
Blacksmith
Liner Material
Textile
Midsole Material
EVA
Item
Boot
Waterproof
Yes
Closure Type
Lace Up
Toe Type
Aluminum
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.