Work Shoe, 13 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G023361482
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Maximum Heat Rating
572 Degrees F
Outsole Technology
Slip-Resistant
Construction
Cemented
Color
Black, Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FH2451-M
Zoro #
G023361482
UPC #
840295818399
Country of Origin
Cambodia
Waterproof
No
Maximum Heat Rating
572 Degrees F
Outsole Technology
Slip-Resistant
Construction
Cemented
Color
Black, Gray
Outsole Material
Rubber
Midsole Material
EVA
Insole Material
Polyurethane
Heel Definition
Flat Heel
Item
Work Shoe
Shank Material
Nylon
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 35)
Style Family
Athletic Shoe
Midsole Technology
LWD
Toe Cap Material
Composite
Gender
Men's
Metal Chip-Resisting Sole
Yes
Style Number
2451
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Toe Type
Safety-Toe
Closure
Lace Up
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Insulated
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Wire Color
Black, Gray

Dimensions

Width
M
Size
13

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.