Carling Technologies
Circuit Breaker, 50A, 1 Pole, 125V AC, Medium Curve
Mfr # AA1-B0-34-650 -5D1-I
Zoro # G3896776
original price:
$19.99
12% off
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Number of Poles 1
- AC Voltage Rating 125V AC
- Circuit Breaker Type Magnetic
- Phase 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATDR2)
- LEVITON Straight Blade Plug (14W34)
- PEPPERL FUCHS Inductive 10-30V-Dc Proximity Sensor (NMB5-18GM65-E2-FE-V1)
- CARLING TECHNOLOGIES Circuit Breaker, 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- CARLING TECHNOLOGIES Circuit Breaker, 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- CARLING TECHNOLOGIES Circuit Breaker, 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- CARLING TECHNOLOGIES Circuit Breaker, 40A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-640-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- CARLING TECHNOLOGIES Circuit Breaker, 15A, 1 Pole, 125/250V AC, Medium Curve (CLB-153-27E3N-W-A/15)
- EATON CUTLER-HAMMER Brkr Afci W/Trp Flg1P20A (CHFCAF120)
- Carling Technologies Circuit Breakers