Zoro Homepage

Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A at 250V AC, 15A at 125V AC

  • Mfr # 2GM51-73

  • Zoro # G2085072


product price: $7.59
/ea

Key Features

Switch Function
On/Off/On
Contact Form
DPDT
HP
3/4 hp
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GM51-73
Zoro #
G2085072
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
15/32-32 UNS-2A x 0.5 in dia
Overall Depth
1.31 in
Stem Diameter
0.5 in
Stem Thread Size
6-32 NC-2
Mounting Hole Diameter
0.5 in
Overall Height
1.57 in
Overall Width
0.75 in

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating Not Rated, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32 UNS-2A x 0.5 in dia, Operating Temp. Range 32 Degrees to 185 Degrees F, Includes Hex Nut, Ring Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.