Toggle Switch Legend Plate, On/Off, PK25
Mfr # Y01
Zoro # G0528841
product price: $5.65
/pk 25, $0.23/eaKey Features
For Use With
Toggle Switches
Material
Steel
Color
Gray
Inside Dia.
15/32 in
Height
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y01
Zoro #
G0528841
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Dia.
15/32 in
Height
15/16 in
Overall Height
15/16 in
Overall Diameter
1/2 in
Details
Item
Indicator Plate
For Use With
Toggle Switches
Material
Steel
Color
Gray
Legend
On/Off
Shape
Round
Legend Color
Gray
Language
English
Product Type
Legend Plate
Background Color
Gray
Description
Indicator Plate, Round, Legend On/Off, For Use With Toggle Switches, Material Steel, Height 15/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.