Shop CARLISLE FOODSERVICE

Dura-Kool Tongs, Stainless Steel/Plastic, 9.5 in.

  • Mfr # 60756003

  • Zoro # G412922102


product price:  $20.45
/ea

Key Features

Overall Length
9.5 in
Material
Plastic Coating; Stainless Steel
Standards
NSF Listed as N607560
Color
Silver/Black
Overall Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60756003
Zoro #
G412922102
UPC #
77838655221
Country of Origin
Korea, Republic of

Dimensions

Overall Length
9.5 in
Overall Width (In.)
5 in
Overall Height (In.)
1-1/2 in

Details

Item
Tongs
Material
Plastic Coating; Stainless Steel
Standards
NSF Listed as N607560
Color
Silver/Black

Description

Dura-Kool Tongs can withstand temperatures up to 95 DegF 90 Deg C. They have single-piece heavy-duty stainless construction that eliminates food traps for more sanitary use. It also has a spring action hinge that won't break and provides a convenient hook for storage.


  • Color-coded Dura-Kool PVC handles provide easy visual for zone isolation.
  • Can withstand temperatures up to 195°F (90° C).
  • Single-piece heavy-duty stainless construction eliminates food traps for more sanitary use.
  • Spring action hinge won't break, also provides convenient hook for storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.