Zoro Homepage

Pastry Brush, 10 in L, Plastic Handle

  • Mfr # 4039402

  • Zoro # G509112669


product price: $12.19
/ea
Sold in multiples of 12 for $146.28

Key Features

Handle Color
White
NSF Certified
No
Bristle Color
White
Bristle Width
1 in
Hook Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4039402
Zoro #
G509112669
UPC #
085404146240
Country of Origin
Mexico

Dimensions

Bristle Width
1 in
Bristle Length
2 in

Details

Item
Pastry Brush
Handle Color
White
NSF Certified
No
Bristle Color
White
Hook Included
No
Product Type
Pastry Brush
Bristle Material
Nylon

Description

Pastry Brush, Handle Color White, Bristle Width 1 in, Bristle Color White, Handle Material Plastic, Hook Included No, Overall Length 10 in, Bristle Length 2 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.