Steel, 27 in L, 18 in W, 33-3/8 in H

  • Mfr # UC3031827

  • Zoro # G208611388


product price:  $499.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33-3/8 in
Overall Length
27 in
Overall Width
18 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UC3031827
Zoro #
G208611388
UPC #
77838829288
Country of Origin
Mexico

Dimensions

Overall Height
33-3/8 in
Overall Length
27 in
Overall Width
18 in

Details

Material
Steel
Color
Silver
Assembled/Unassembled
Assembled
Type
Stock Cart

Description

Utility cart is constructed of heavy gauge 18-8 Stainless Steel for superior strength and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.