Shop CLOROX
See all product information
Create Account
Pro EcoClean Disinfecting Wipes, 1-Ply, 8 x 7, Unscented, White, 75 Count
Mfr # 60605
Zoro # G623332653
product price: $10.59
/eaKey Features
Length
7 in
Standards
DfE Certified; EPA Reg. No. 56392-8; EPA List N; EPA Safer Choice Label
Material
Nonwoven Fiber
Wipes per Container
75
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60605
- Zoro #
- G623332653
- UPC #
- 44600606057
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Roll Length
- 525 in
- Width
- 8 in
Details
- Standards
- DfE Certified; EPA Reg. No. 56392-8; EPA List N; EPA Safer Choice Label
- Material
- Nonwoven Fiber
- Wipes per Container
- 75
- Ply
- 1
- Container Type
- Canister
- Item
- Disinfecting Wipes
- Surfaces for Use On
- Laminate; Sealed Hardwood; Tile; Vinyl
- Fragrance
- Unscented
- Application
- Cleaning; Disinfecting
- Color
- White
- Number of Sheets
- 75
Description
Share screens, not bacteria with CloroxPro Clorox Screen+ Sanitizing Wipes. These one step (1) cleaning and sanitizing wipes are EPA registered to kill 99.9% of bacteria in 10 seconds (1) (2). The bleach free, non abrasive formula in these electronic wipes easily removes dust, grime and fingerprints and is safe to use on screens, laptops, phones, tablets, keyboards and other delicate electronics (3). Whether you need clean tablets for the classroom or a dust free monitor in the office, these electronic screen wipes are as advanced as today’s technology. Do not flush. For surfaces that incorporate electronic components, please consult manufacturer’s instructions. (1) When used according to sanitizing directions. (2) Klebsiella pneumoniae, Staphylococcus aureus, Escherichia coli O157:H7, Methicillin Resistant Staphylococcus aureus, Salmonella enterica, Streptococcus pyogenes. (3) Always follow manufacturer’s instructions.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.