Carlon

Electrical Box Cover, Square, PVC


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Square
  • Material PVC
  • Color Blue
  • Application For use with Non-Metallic Boxes
  • Size 4.03 Inches x 4.03 Inches x 0.50 Inch
See all product information

Product Information

Dimensions

Size 4.03 Inches x 4.03 Inches x 0.50 Inch

Details

Item Electrical Box Cover
Shape Square
Material PVC
Color Blue
Application For use with Non-Metallic Boxes
Product Name PLASTIC ELEC BOX EXTENDER
Volume 6.1 inÂł
Number of Knockouts 0

Description

Carlon A420RR Two-Gang Blank Box Cover, Volume 6.1 Cubic Inches, 4 Inches Square, Raised 1/2 Inch, Color Blue, Material Non-Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.