Shop All Electrical Wire & Cable
Carol
10 AWG 3 Conductor Portable Cord 600V 250 ft. BK
Mfr # 02728.85.01
Zoro # G2527463
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Product Information
- Brand Carol
- MFR # 02728.85.01
- Zoro # G2527463
- UPC # 079407327287
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.66 in |
Spool Length | 250 ft. |
Wire Size - Wire and Cable | 10 AWG |
Wire Size (Wire and Cable) | 10 AWG |
Length (Straight Wireway) | 250 ft |
Details
Description
Portable Cord, Number of Conductors 3, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Duplex 1G Cover Plate (3051-Y)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOUR245)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812SCUD)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Pink, PVC Insulation (411020511)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C1642A)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- Carol Electrical Wire & Cable