Carol

Comm Cable, Shielded, Riser, 22/6, 500 Ft.


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Riser
  • Number of Conductors 6
  • Shielded Shielded
  • Total Number of Conductors - Data Cable 6 (0 Pair)
  • Length 500 ft.
See all product information

Product Information

Dimensions

Length 500 ft.
Conductor Size - Data Cable 22 AWG
Nominal Outside Dia. 0.173 in
Spool Length 500 ft
Conductor Size 22 AWG
Cable Length 500 ft
Outside Diameter 0.2 in

Details

Item Power Limited and Communication Cable
Item - Data Cable Communication Cable
Fire Rating - Data Cable Riser
Number of Conductors 6
Shielded Shielded
Total Number of Conductors - Data Cable 6 (0 Pair)
Solid / Stranded Stranded
Jacket Color Blue
Jacket Material PVC
Application - Communication Cable Alarm Systems, Audio Systems, Control Systems
Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil
Plenum / Riser Rated Riser Rated
NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Shielded / Unshielded Shielded
Application Audio Systems, Communications, Alarm Systems
Insulation Material S-R PVC
Package Type - Data Cable Reel in a Box
Temp. Range -4 Degrees to 167 Degrees F
Cable Sub-Category Multi-Conductor
Jacket Material - Wire and Cable PVC
Standards RoHS Compliant, UL Listed
NEC Article 725 Type CL3R, 800 Type CMR
Package Type Reel in a Box
Minimum Operating Temperature -4 Degrees F
Product Type Communication Cable
Fire Rating Riser
Solid/Stranded Stranded
Maximum Operating Temperature 167 Degrees F
Number of Strands 7
Maximum Voltage Rating 300 V
Power Limited Power Limited
Number of Pairs 0
Conductor Gauge 22 AWG

Description

Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Blue, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.