Zoro Homepage

Comm Cable, Unshielded, 24/4, 1000 Ft.

  • Mfr # C2463A.41.10

  • Zoro # G5576094


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
32
Conductor Gauge
24 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2463A.41.10
Zoro #
G5576094
UPC #
079407385911
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
24 AWG
Conductor Size
24 AWG
Nominal Outside Dia.
0.174 in
Spool Length
1,000 ft
Length
1000 ft.

Details

Item
Communication Cable
Number of Strands
32
Conductor Gauge
24 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, CSA CMG Flame Test, RoHS Compliant, UL Style 2464, UL Style 2576
Suggested Voltage Rating - Data Cable
300 V
Cable Sub-Category
Fire Alarm/Life Safety/Security
Application
Audio Systems, Control Systems
Shielded / Unshielded
Unshielded
Fire Rating - Data Cable
Commercial
Total Number of Conductors - Data Cable
4 (0 Pair)
Temp. Range
-4 Degrees to 176 Degrees F
Jacket Material - Wire and Cable
PVC
Package Type - Data Cable
Reel in a Box
Solid / Stranded
Stranded
NEC Article
800
Shielded
Unshielded
Application - Communication Cable
Audio Systems, Computer Systems, Control Systems
Item - Data Cable
Communication Cable
Insulation Material
S-R PVC
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Maximum Capacitance
23.0 pf/ft
Number of Pairs
0
Maximum Operating Temperature
176 Degrees F

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 32, Conductor Gauge 24 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0, Product Type Communication Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.