Portable Cord, SJOOW, 18 AWG, 4 C, Black, Thermoset, Stranded, 300 V, Outdoor, 10 ft

  • Mfr # 01344

  • Zoro # G215699829


product price:  $16.19
/ea

Key Features

Trade Designation
SJOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01344
Zoro #
G215699829
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
10 ft
Nominal Outside Diameter
0.33 in
Conductor Size
18 AWG
Overall Length
10 ft

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
300 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Ampacity at Maximum Temperature
5.6 A
Conductor Insulation Material
EPDM
Number of Strands
16
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Special Features
Oil Resistant
Packaging
Coil
Grounding Conductor Insulation Material
EPDM
Number of Ground Conductors
0

Description

Portable Cord, Number of Conductors 4, Trade Designation SJOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.