Portable Cord, SOOW, 12 AWG, 6 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft

  • Mfr # WXP-4A-1206-10

  • Zoro # G715699831


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
12 AWG
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WXP-4A-1206-10
Zoro #
G715699831
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
10 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.74 in
Overall Length
10 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Blue, Green, Orange, Red, White
Ampacity at Maximum Temperature
16 A
Number of Strands
65
Grounding Conductor Insulation Material
EPDM
Conductor Insulation Material
EPDM
Special Features
Oil Resistant
Packaging
Coil
Number of Ground Conductors
0

Description

Portable Cord, Number of Conductors 6, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.