Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cord, W, 1 AWG, 4 C, Black, Rubber Blend, Stranded, 2000V, 25 ft

  • Mfr # 81374.99.01-25

  • Zoro # G612655794


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
W
Wire Size
1 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81374.99.01-25
Zoro #
G612655794
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1 AWG
Length
25 ft
Outside Dia.
0.35 in
Overall Length
25 ft
Conductor Size
1 AWG
Nominal Outside Dia.
0.35 in
Nominal Outside Diameter
0.35 in

Details

Item
Portable Cord
Trade Designation
W
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber Blend
Jacket Color
Black
Voltage
2000V
Conductor Material
Copper
Standards
CSA Approved, MSHA Approved, RoHS Compliant, UL Listed
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, Red, White
Special Features
Impact Resistant, Indent-Printed, UV Resistant, Withstands Exposure to Acids, Withstands Exposure to Alkalis, Withstands Exposure to Heat, Withstands Exposure to Moisture, Withstands Exposure to Chemicals, Withstands Exposure to Oil, Withstands Severe Environmental Conditions
Gauge/Conductor
1/4
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Packaging
Reel
Conductor Insulation Material
EPDM
Conductor Insulation Color
Black, Green, Red, White
Temperature Rating - Maximum Wet
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Strands
259
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
EPDM

Description

Portable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.