Shop CAROLINA

Oxford Shoe, Men's, 10 1/2, Brn, PR

  • Mfr # CA2321
  • Zoro # G224301935

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Material
Foam
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2321
Zoro #
G224301935
UPC #
726363770175
Country of Origin
Cambodia
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Material
Foam
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Chain Saw Cut-Resistant
No
Insole Material
Mesh
Item
Oxford Shoe
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Shank Material
Composite
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Color
Brown
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Footwear Style
Oxford Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.92
Puncture-Resistant Sole
No
Midsole Material
EVA
Liner Technology
Moisture Wicking
Style Number
CA2321
Insulated
No
Toe Type
Safety-Toe
Upper Material
Leather
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Includes Metatarsal Guard
No
Waterproof
No
Outsole Material
Rubber
Gender
Men's
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Wire Color
Brown

Dimensions

Width
EE
Size
10 1/2

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.