Shop CAROLINA

Oxford Shoe, Men's, 9 1/2, Brn, PR

  • Mfr # CA2321
  • Zoro # G624302136

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Wet
0.92
Midsole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2321
Zoro #
G624302136
UPC #
726363770151
Country of Origin
Cambodia
Item
Oxford Shoe
Insulated
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Wet
0.92
Midsole Material
EVA
Liner Material
Foam
Color
Brown
Ninety-Degree Heel
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Number
CA2321
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Footwear Style
Oxford Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Gender
Men's
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Closure
Lace Up
Includes Metatarsal Guard
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Shank Material
Composite
Insole Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Upper Material
Leather
Wire Color
Brown

Dimensions

Size
9 1/2
Width
EE

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.