Shop CAROLINA

Hiker Shoe, Men's, 11, Brn, PR

  • Mfr # CA2323
  • Zoro # G824302080

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Construction
Direct Attached
Outsole Material
Rubber
Liner Technology
Waterproof
Toe Cap Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G824302080
UPC #
726363780488
Country of Origin
Cambodia

Dimensions

Width
D
Size
11

Details

Item
Hiker Shoe
Construction
Direct Attached
Outsole Material
Rubber
Liner Technology
Waterproof
Toe Cap Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Color
Brown
Footwear Style
Hiker Shoe
Insole Technology
EVA Midsole
All-Leather Upper
Yes
Waterproof
Yes
Insulated
No
Upper Material
Leather
Gender
Men's
Includes Metatarsal Guard
No
Closure
Lace Up
Midsole Material
EVA
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Includes Shank
Yes
Liner Material
Mesh
Metatarsal Guard
No
Style Number
CA2323
Puncture-Resistant Sole
No
Insole Material
EVA
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.