SafetyToeSlipOnShoe, Men's, 8-1/2, Brn, PR

  • Mfr # CA2322
  • Zoro # G224301942
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Size
8 1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G224301942
UPC #
726363770465
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
D

Details

All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Item
Safety Toe Slip On Shoe
Metatarsal Guard
No
Chemical-Resisting Sole
No
Outsole Material
Rubber
Shank Material
Composite
Insulated
No
Liner Material
Foam
Slip-Resistance Value - SATRA Heel - Wet
0.92
Style Number
CA2322
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Metal Chip-Resisting Sole
No
Liner Technology
Moisture Wicking
Construction
Cemented
Insole Material
Mesh
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Gender
Men's
Puncture-Resistant Sole
No
Midsole Material
EVA
Toe Cap Material
Composite
Heel Definition
Flat Heel
Waterproof
No
Oil-Resisting Sole
Yes
Upper Material
Leather
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Toe Type
Safety-Toe
Closure
Slip On
Color
Brown
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews