Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 11, Brn, PR

  • Mfr # CA2322
  • Zoro # G324302153

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Width
D
Toe Cap Material
Composite
Insulated
No
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G324302153
UPC #
726363770519
Country of Origin
Cambodia

Dimensions

Width
D
Size
11

Details

All-Leather Upper
Yes
Toe Cap Material
Composite
Insulated
No
Outsole Material
Rubber
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Closure
Slip On
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.92
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - SATRA Heel - Dry
0.97
Item
Safety Toe Slip On Shoe
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Upper Material
Leather
Puncture-Resistant Sole
No
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Liner Material
Foam
Metatarsal Guard
No
Toe Type
Safety-Toe
Style Number
CA2322
Gender
Men's
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Shank Material
Composite
Insole Material
Mesh
Metal Chip-Resisting Sole
No
Construction
Cemented
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.