Shop CAROLINA

Hiker Shoe, Men's, 9, Brn, PR

  • Mfr # CA2323
  • Zoro # G424301582

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Liner Material
Mesh
Color
Brown
Metal Chip-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G424301582
UPC #
726363780440
Country of Origin
Cambodia

Dimensions

Size
9
Width
D

Details

All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Liner Material
Mesh
Color
Brown
Metal Chip-Resisting Sole
No
Insole Technology
EVA Midsole
Waterproof
Yes
Liner Technology
Waterproof
Insole Material
EVA
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Upper Material
Leather
Footwear Style
Hiker Shoe
Ninety-Degree Heel
No
Metatarsal Guard
No
Gender
Men's
Toe Cap Material
Rubber
Includes Shank
Yes
Includes Metatarsal Guard
No
Outsole Material
Rubber
Insulated
No
Closure
Lace Up
Item
Hiker Shoe
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Construction
Direct Attached
Style Number
CA2323
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.