Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 10-1/2, Brn, PR

  • Mfr # CA2322
  • Zoro # G724301466

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G724301466
UPC #
726363770397
Country of Origin
Cambodia

Dimensions

Width
EE
Size
10 1/2

Details

Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Foam
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Closure
Slip On
Midsole Material
EVA
All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Gender
Men's
Waterproof
No
Chemical-Resisting Sole
No
Style Number
CA2322
Includes Metatarsal Guard
No
Shank Material
Composite
Toe Type
Safety-Toe
Construction
Cemented
Color
Brown
Slip-Resistance Value - SATRA Heel - Wet
0.92
Item
Safety Toe Slip On Shoe
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Insulated
No
Insole Material
Mesh
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.97
Metatarsal Guard
No
Heel Definition
Flat Heel
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.