Shop CAROLINA

Hiker Shoe, Men's, 12, Brn, PR

  • Mfr # CA2323
  • Zoro # G624301979

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Size
12
Heel Definition
Flat Heel
Style Number
CA2323
Metatarsal Guard
No
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G624301979
UPC #
726363780501
Country of Origin
Cambodia

Dimensions

Size
12
Width
D

Details

Heel Definition
Flat Heel
Style Number
CA2323
Metatarsal Guard
No
All-Leather Upper
Yes
Toe Cap Material
Rubber
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Footwear Style
Hiker Shoe
Color
Brown
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Midsole Material
EVA
Closure
Lace Up
Construction
Direct Attached
Liner Technology
Waterproof
Gender
Men's
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Insole Material
EVA
Insulated
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Upper Material
Leather
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Waterproof
Yes
Item
Hiker Shoe
Insole Technology
EVA Midsole
Includes Shank
Yes
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.