Shop CAROLINA

Oxford Shoe, Men's, 10, Brn, PR

  • Mfr # CA2321
  • Zoro # G324301521

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2321
Zoro #
G324301521
UPC #
726363770168
Country of Origin
Cambodia
Closure
Lace Up
Item
Oxford Shoe
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Color
Brown
Midsole Material
EVA
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Upper Material
Leather
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
All-Leather Upper
Yes
Footwear Style
Oxford Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
CA2321
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Waterproof
No
Insole Material
Mesh
Liner Material
Foam
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chemical-Resisting Sole
No
Shank Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.92
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Wire Color
Brown

Dimensions

Size
10
Width
EE

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.