Shop CAROLINA

Hiker Shoe, Men's, 11, Brn, PR

  • Mfr # CA2323
  • Zoro # G924301761

product price: 
$
149.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Style Number
CA2323
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G924301761
UPC #
726363780372
Country of Origin
Cambodia

Dimensions

Size
11
Width
EE

Details

All-Leather Upper
Yes
Item
Hiker Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Style Number
CA2323
Outsole Material
Rubber
Metatarsal Guard
No
Liner Material
Mesh
Ninety-Degree Heel
No
Color
Brown
Footwear Style
Hiker Shoe
Insole Material
EVA
Heel Definition
Flat Heel
Toe Cap Material
Rubber
Insole Technology
EVA Midsole
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Midsole Material
EVA
Insulated
No
Upper Material
Leather
Includes Shank
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Closure
Lace Up
Waterproof
Yes
Construction
Direct Attached
Liner Technology
Waterproof
Gender
Men's
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.