Shop CAROLINA

Oxford Shoe, Men's, 12, Brn, PR

  • Mfr # CA2321
  • Zoro # G224301959

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2321
Zoro #
G224301959
UPC #
726363770205
Country of Origin
Cambodia
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Construction
Cemented
Liner Material
Foam
Ninety-Degree Heel
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.92
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Color
Brown
Footwear Style
Oxford Shoe
Insulated
No
Shank Material
Composite
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Item
Oxford Shoe
Metatarsal Guard
No
Upper Material
Leather
Insole Material
Mesh
Waterproof
No
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Gender
Men's
Includes Metatarsal Guard
No
Closure
Lace Up
Style Number
CA2321
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Wire Color
Brown

Dimensions

Size
12
Width
EE

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.