Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 9-1/2, Brn, PR

  • Mfr # CA2322
  • Zoro # G524301598

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Gender
Men's
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G524301598
UPC #
726363770489
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
D

Details

Insulated
No
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Gender
Men's
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
All-Leather Upper
Yes
Upper Material
Leather
Item
Safety Toe Slip On Shoe
Liner Material
Foam
Insole Material
Mesh
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Construction
Cemented
Waterproof
No
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Number
CA2322
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Metal Chip-Resisting Sole
No
Shank Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.97
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Wet
0.92
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
No
Color
Brown
Metatarsal Guard
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.