Shop CAROLINA

Hiker Shoe, Men's, 12, Brn, PR

  • Mfr # CA2323
  • Zoro # G624301566

product price: 
$
149.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Puncture-Resistant Sole
No
Insole Technology
EVA Midsole
Gender
Men's
Style Number
CA2323
Width
EE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G624301566
UPC #
726363780396
Country of Origin
Cambodia

Dimensions

Width
EE
Size
12

Details

Puncture-Resistant Sole
No
Insole Technology
EVA Midsole
Gender
Men's
Style Number
CA2323
Closure
Lace Up
Midsole Material
EVA
Color
Brown
Footwear Style
Hiker Shoe
Insole Material
EVA
All-Leather Upper
Yes
Construction
Direct Attached
Insulated
No
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Waterproof
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Liner Material
Mesh
Heel Definition
Flat Heel
Liner Technology
Waterproof
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Item
Hiker Shoe
Toe Cap Material
Rubber
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Upper Material
Leather
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.