Shop CAROLINA

Oxford Shoe, Men's, 14, Brn, PR

  • Mfr # CA2321
  • Zoro # G224302062

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Style Number
CA2321
Outsole Material
Rubber
Insulated
No
Insole Material
Mesh
Footwear Style
Oxford Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2321
Zoro #
G224302062
UPC #
726363770229
Country of Origin
Cambodia

Dimensions

Size
14
Width
EE

Details

Style Number
CA2321
Outsole Material
Rubber
Insulated
No
Insole Material
Mesh
Footwear Style
Oxford Shoe
All-Leather Upper
Yes
Midsole Material
EVA
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Item
Oxford Shoe
Liner Material
Foam
Color
Brown
Waterproof
No
Construction
Cemented
Puncture-Resistant Sole
No
Upper Material
Leather
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.92
Slip-Resistance Value - SATRA Heel - Dry
0.97
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Gender
Men's
Shank Material
Composite
Liner Technology
Moisture Wicking
Closure
Lace Up
Wire Color
Brown

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 14, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.