Oxford Shoe, Men's, 13, Brn, PR

  • Mfr # CA2321
  • Zoro # G624302174
product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Style Number
CA2321
Chemical-Resisting Sole
No
Insole Material
Mesh
Gender
Men's
Shank Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2321
Zoro #
G624302174
UPC #
726363770328
Country of Origin
Cambodia

Dimensions

Width
D
Size
13

Details

Style Number
CA2321
Chemical-Resisting Sole
No
Insole Material
Mesh
Gender
Men's
Shank Material
Composite
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
0.97
Slip-Resistance Value - SATRA Heel - Wet
0.92
Outsole Material
Rubber
Waterproof
No
Midsole Material
EVA
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Foam
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Construction
Cemented
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Item
Oxford Shoe
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insulated
No
Puncture-Resistant Sole
No
Upper Material
Leather
Closure
Lace Up
Footwear Style
Oxford Shoe
Wire Color
Brown

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.