Oxford Shoe, Men's, 8, Brn, PR

  • Mfr # CA2321
  • Zoro # G224301645
product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Mesh
Insulated
No
Construction
Cemented
Liner Material
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2321
Zoro #
G224301645
UPC #
726363770236
Country of Origin
Cambodia

Dimensions

Width
D
Size
8

Details

Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Mesh
Insulated
No
Construction
Cemented
Liner Material
Foam
Closure
Lace Up
Shank Material
Composite
Includes Metatarsal Guard
No
Item
Oxford Shoe
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Upper Material
Leather
Footwear Style
Oxford Shoe
Style Number
CA2321
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Waterproof
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
0.97
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - SATRA Heel - Wet
0.92
Toe Type
Safety-Toe
Midsole Material
EVA
All-Leather Upper
Yes
Toe Cap Material
Composite
Gender
Men's
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Wire Color
Brown

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews